{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 63 A = 150 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 150 mm | |
⌀ D2 | 42 mm | |
External ⌀ D | 50 mm | |
L2 | 105 mm | |
Adjustment travel V | 10 mm | |
Thread M | M8×1 | |
suitable reducing adapter | 302155; 302160; 302165 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307522 20 | |
Manufacturer number | 16.507.63.20.Z/150 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Hydraulic chuck long, slim 20 mm |
on request
In stock
43 pieces in stock
403,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
301,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
427,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
303,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
432,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 A = 150 | HSK-A 63 | HSK-A 63 | HSK-A 100 | HSK-A 63 | HSK-A 100 |
Overhang dimension A | 150 | 90 | 90 | 105 | 90 | 105 |
Balluffchip bore | yes | yes | yes | yes | yes | yes |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar |
Clamping ⌀ D1 | 20 | 20 | 20 | 20 | 20 | 20 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
suitable reducing adapter | 302155; 302160; 302165 | 302155; 302160; 302165; 302150 | 302155; 302160; 302165; 302150 | 302155; 302160; 302165; 302150 | 302155; 302160; 302165; 302150 | 302155; 302160; 302165; 302150 |