{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8×50 | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 76 mm | |
Bore ⌀ D1 | 8.5 mm | |
⌀ D2 | 13 mm | |
Reach L1 | 50 mm | |
L2 | 5 mm | |
Type of product | Threaded copy mill arbor |
Article number | 307042 M8X50 | |
EAN / GTIN | 4045197706898 | |
Manufacturer number | 307042 M8X50 |