HiRunER precision ER collet chuck 11M

Article no.: 305518 11M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11
Clamping ⌀ D1 1-7 mm
Adapter HSK-E 40 short
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Through-coolant yes
Clamping range 1 mm - 7 mm
Overhang dimension A 70 mm
External ⌀ D 16 mm
Spare ER clamping nut No. 309618 11M
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305518 11M
EAN / GTIN 4062406243463
Manufacturer number 305518 11M

Description

Version:

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm.

Advantage:

  • Excellent concentricity in the system (chuck + collet + clamping nut), 3 µm radial run-out with a 2 µm collet, 6 µm radial run-out with a 5 µm collet.
  • Extremely strong holding force (up to factor 2 better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut (one part for mini version).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Coolant tube No. 309880,
Socket wrench No. 309890,
ER collets Fahrion No. 308901 and 309432.
Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617; 309618.
  • Use in combination with Fahrion collets.
  • The blue design ring must be removed for Fahrion HP 2µm ER collets.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart