Short drill chuck Form AD 1-16 mm

Article no.: 303171 1-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Product details

Technical Data

Clamping range 1 mm - 16 mm
Adapter BT 40
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 95 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 303171 1-16
EAN / GTIN 4045197937964
Manufacturer number 303171 1-16

Description

Version:

For clockwise and anticlockwise rotation.
Concentricity ≤ 20 µm.
  • Slim design.
  • Specific coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

With through coolant feed up to max. 50 bar.

Supplied with:

Clamping wrench.

Optional extras:

Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart