{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 50 A = 55 | |
Standard | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 55 mm | |
Overall length L | 199 mm | |
Milling mandrel length L3 with drive ring | 17 mm | |
Milling mandrel length L4 | 27 mm | |
Thread M | M24 | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 302515 16 | |
EAN / GTIN | 4062406111083 | |
Manufacturer number | 302515 16 |
This article |
Recommendations |
|
---|---|---|
Combination face mill adapter 16 mm
on request
In stock
2 pieces in stock
€72.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€52.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | DIN 2080 | DIN 2080 |
Milling mandrel length L4 | 27 | 27 |
Standard | DIN 6358 | DIN 6358 |
Suitable toggle spanner No. 309840 | 16 | 16 |
Concentricity | ≤ 6 | ≤ 6 |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 |
Type of product | Milling cutter spigot | Milling cutter spigot |