Shrink fit chuck extension 3°, vibration-damped 20/12 mm

Article no.: 302415 20/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT
  • Through-coolant: Yes, with max. 80 bar
  • Vibration: damped

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bore ⌀ D1 12 mm
    Shank ⌀ d 20 mm
    Overall length L 210 mm
    Through-coolant Yes, with max. 80 bar
    Vibration damped
    ⌀ D2 18 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 302415 20/12
    EAN / GTIN 4045197701398
    Manufacturer number 302415 20/12

    Description

    Version:

    Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
    Maximum permissible speed 8,000 rpm.

    Advantage:

    • Avoid vibrations in the clamping system.
    • Better workpiece surface finishes.
    • Increased tool service lives.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart