Shrink-fit chuck extension 4.5° without length adjustment screw 25/8 mm

Article no.: 302410 25/8
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bore ⌀ D1 8 mm
    Shank ⌀ d 25 mm
    Overall length L 160 mm
    ⌀ D2 19 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 302410 25/8
    EAN / GTIN 4045197479808
    Manufacturer number 302410 25/8

    Description

    Version:

    Bored through for internal coolant supply (IC).
    Without length adjustment screw, short.

    Application:

    For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

    Note:

    Maximum permissible speed 8,000 rpm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart