TANGGRIP TNFFA-IQ axial grooving toolholder reinforced 65-80 mm

Article no.: 274202 65-80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG-GRIP
    Groove width w 3 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 27 mm
    Overall length L 90 mm
    WB_2 18.5 mm
    WF 9.5 mm
    Functional height h1 24.8 mm
    Shank height h5 32 mm
    Overhang 27 mm
    axial grooving possible yes
    Manufacturer's designation TNFFA 65R-3IQ
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 274202 65-80
    EAN / GTIN 7291075310818
    Manufacturer number 2302334

    Description

    Application:

    For face grooving.

    Suitable for:

    Cutting inserts No. 274422 – 274226.

    Attention:

    Please order the assembly key No. 279952 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart