{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTACUT | |
Shank size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 6.5 mm | |
Head length L1 | 19.5 mm | |
Overall length L | 120 mm | |
CWN-CWX | 0.5 mm - 3.2 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHR 16-24 | |
Type of product | Screw-on toolholder |
Article number | 273924 16/24 | |
EAN / GTIN | 7291075172027 | |
Manufacturer number | 2301623 |