HELI-GRIP HFH compact toolholder strengthened 100-180 mm

Article no.: 273769 100-180
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ area/ cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Groove width w 6 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 32 mm
Head length L1 51 mm
B 25 mm
Overall length L 150 mm
OAH 37 mm
WF 26.4 mm
H 25 mm
axial grooving possible yes
Manufacturer's designation HFHL 25-100-6T32
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 273769 100-180
EAN / GTIN 7291075033731

Description

Application:

For axial grooving and facing.

Suitable for:

Cutting inserts No. 273403273413.

Note:

For left-hand compact toolholders, use left-hand inserts (type HGPL or HFPL).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart