{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 5.1 mm | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Corner radius | 0.2 mm | |
Grade | HB7035 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.15 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | right-hand | |
Type of product | Indexable insert for grooving |
Article number | 273150 5,1 | |
Manufacturer number | 273150 5,1 |