• Last chance! Only a few items available and soon no longer in our assortment.

Full profile insert 60°, internal, right-hand, HB7020, Pitch: 0,25mm

Article no.: 270749 0,25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    30,00 € / Piece
  • from 10 Piece
    25,00 € / Piece
on request
In stock
23 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Availability

  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.25 mm
Grade HB7020
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 1.85 mm
Insert size L 6 mm
Tool material Carbide
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270749 0,25
EAN / GTIN 4045197463029
Manufacturer number 270749 0,25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
120
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart