Quick-change boring bar carbide 8/05 mm

Article no.: 268120 8/05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank dia. DS / insert size (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 8 mm
    Insert size 5 mm
    Application type right-hand
    Tool material Carbide
    Standard Works standard
    Through-coolant yes
    ISO code toolholder E08X SVLCR/L05
    Setting angle κ 95 degrees
    suitable indexable insert VC.. 0501..
    Minimum pre-drill ⌀ Dmin 9.2 mm
    Centre offset L3 5 mm
    Usable depth T 3 mm
    Neck width L4 6 mm
    Head length L1 26 mm
    Overall length L 57 mm
    Pack of insert screws 269028 26
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268120 8/05
    EAN / GTIN 4062406584160
    Manufacturer number 268120 8/05

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart