This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DCMW 070204 F

Article no.: 265525 F

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 070204
Grade CBN710
Tool material Carbide
Cutting edge version F
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 120 m/min - 400 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265525 F
Manufacturer number 265525 F

Application Table

Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
dry
 

Description

Version:

  • Disposable insert – no regrinding!
  • Single cutting edge.

Note:

Further indexable insert shapes, sizes and corner radii available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart