VCGW 110304 G

Article no.: 265475 G
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGW 110304
    Corner radius 0.4 mm
    Grade BU7220
    Tool material CBN
    Cutting conditions continuous; heavily interrupted; slightly interrupted
    Cutting edge version G
    Cutting depth ap 0.03 mm - 0.12 mm
    Feed f 0.04 mm/rev. - 0.12 mm/rev.
    Cutting speed vc main application 120 m/min - 160 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265475 G
    EAN / GTIN 4045197895745
    Manufacturer number 265475 G

    Application Table

    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    Steel < 67 HRC
    H
    continuous
     
    irregular
     
    interrupted
     
    dry
     

    Description

    Version:

    Fitted with 2 cutters.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart