{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 32 mm | |
Boring depth up to | 12×D | |
Vibration | damped | |
System | QC | |
Through-coolant | yes | |
Overall length L | 492 mm | |
Centre offset H base body | 6 mm | |
non-clamping range S | 167.6 mm | |
recommended clamping length | 128 mm | |
Assembly bolt | 269025 2 | |
Type of product | Cutting head |
Article number | 264906 QC/32 | |
Manufacturer number | 090-40QCX53212 |