{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261459 HB7130-2 | |
EAN / GTIN | 4062406750480 | |
Manufacturer number | 261459 HB7130-2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
VC.T 160408, Grade: HB7130-2
on request
In stock
347 pieces in stock
from
1
Pieces
€21.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
997 pieces in stock
from
1
Pieces
€21.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
633 pieces in stock
€13.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
€15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
853 pieces in stock
from
1
Pieces
€24.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€20.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7020 | HBT130 | HBT020 | HB725-1 |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.5 mm/rev. |
Main application | M | P | M | P | UNI |