Screw-on toolholder 20/11 mm

Article no.: 261109 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder SVJBR/L 2020K11
suitable indexable insert VB.. 1103..
Functional width L4 25 mm
Head length L1 23 mm
Overall length L 125 mm
Pack of insert screws 269028 22
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261109 20/11
EAN / GTIN 4045197655806
Manufacturer number 261109 20/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart