TCMT 110202 HB7035-1

Article no.: 260950 HB7035-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €9.48 / Piece
  • from 10 Piece
    €7.90 / Piece
on request
In stock
197 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 110202
Corner radius 0.2 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260950 HB7035-1
EAN / GTIN 4045197874641
Manufacturer number 260950 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart