{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | HBX130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.1 mm - 3.75 mm | |
Feed f | 0.06 mm/rev. - 0.36 mm/rev. | |
Cutting speed vc main application | 60 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260502 HBX130 | |
Manufacturer number | 260502 HBX130 |