{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT11T304 | |
Corner radius | 0.4 mm | |
Type | CA025P | |
Tool material | Carbide | |
Coating | coated | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 330 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260490 CA025P | |
EAN / GTIN | 4960664878635 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |