{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | HB730-1 | |
Tool material | Carbide | |
Coating | Nano-PVD | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | XUM | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 3.3 mm | |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 35 m/min - 230 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260462 HB730-1 | |
EAN / GTIN | 4045197941435 | |
Manufacturer number | 260462 HB730-1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |