Master Turn steel boring bar helical flutes A.. SDUCL 93°, for indexable inserts DC.., left-hand

Article no.: 260337 20/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20R SDUCR/L11
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Head length L1 36 mm
Overall length L 200 mm
Set of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260337 20/11
EAN / GTIN 4062406576868
Manufacturer number 260337 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart