Boring bar HSS, left-hand, Shank ⌀ / insert size: 12/07mm

Article no.: 260333 12/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH12M SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 8 mm
Clamping height L2 11 mm
Overall length L 150 mm
Overhang L1 60 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260333 12/07
EAN / GTIN 4045197653000
Manufacturer number 260333 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart