Screw-on toolholder, left-hand, Shank / insert size: 12/07mm

Article no.: 260307 12/07
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 7 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SDHCR/L 1212F07
suitable indexable insert DC.. 0702..
Functional width L4 16 mm
Head length L1 12 mm
Overall length L 80 mm
Pack of insert screws 269028 22
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260307 12/07
EAN / GTIN 4045197654892
Manufacturer number 260307 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart