{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120408 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260204 CA6525 | |
EAN / GTIN | 4960664491858 | |
Manufacturer number | TJV00531 |
This article |
Recommendations |
|||
---|---|---|---|---|
CCMT 120408, Grade: CA6525
on request
In stock
187 pieces in stock
€15.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
€12.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
555 pieces in stock
€7.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
297 pieces in stock
from
1
Pieces
€12.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Cutting depth ap | 0.5 mm - 3 mm | 0.2 mm - 4 mm | 0.3 mm - 3 mm | 0.2 mm - 4 mm |
Grade | CA6525 | HB7120-1 | HBT130 | HB7130-2 |
Chip breaker | GK | VM | MM | VM |
Main application | M | M | M | M |
Cutting speed vc main application | 50 m/min - 140 m/min | 80 m/min - 260 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |