CCMT 060202, Grade: CA6525

Article no.: 260190 CA6525
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
170 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060202
Corner radius 0.2 mm
Grade CA6525
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker GK
Tolerance M
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 50 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260190 CA6525
EAN / GTIN 4960664491766
Manufacturer number TJV00435

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 060202, Grade: CA6525

CCMT 060202, Grade: CA6525

on request
In stock
170 pieces in stock
€7.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
934 pieces in stock
from 1  Pieces
€8.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€7.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
811 pieces in stock
from 1  Pieces
€8.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€7.25
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2 2
ISO code indexable insert CCMT 060202 CCMT 060202 CCMT 060202
Grade CA6525 HB7020 HB7130-2
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 50 m/min - 140 m/min 120 m/min - 350 m/min 70 m/min - 240 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning
Tolerance M M M

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart