{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 2.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260050 HB7020 | |
EAN / GTIN | 4045197699275 | |
Manufacturer number | 260050 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 060202, Grade: HB7020
on request
In stock
1,448 pieces in stock
from
1
Pieces
€8.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
415 pieces in stock
from
1
Pieces
€9.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
425 pieces in stock
€5.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.05 mm/rev. - 2.5 mm/rev. | 0.15 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | P | P | P |
Cutting speed vc main application | 150 m/min - 400 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |