{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 9 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A16Q SCLCR/L09 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 09T3.. | |
Minimum pre-drill ⌀ Dmin | 18 mm | |
Centre offset L3 | 9 mm | |
Clamping height L2 | 15 mm | |
Overall length L | 180 mm | |
Insert screw | 269022 3 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260029 16/09 | |
Manufacturer number | THC11607 |
This article |
Recommendations |
|
---|---|---|
Boring bar steel 16/09 mm |
on request
In stock
26 pieces in stock
€235.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Application | Internal longitudinal turning | Internal longitudinal turning |
Setting angle κ | 95 | 95 |
Overall length L | 180 | 180 |
Boring depth up to | 5×D | 5×D |
Clamping height L2 | 15 | 15 |
Minimum pre-drill ⌀ Dmin | 18 | 18 |
Centre offset L3 | 9 | 11 |