Boring bar HSS, right-hand, Shank ⌀ / insert size: 0810/06mm

Article no.: 260022 0810/06
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH0810J SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 12 mm
Centre offset L3 6 mm
Clamping height L2 9 mm
Neck width L4 8 mm
Head length L1 32 mm
Overall length L 110 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260022 0810/06
EAN / GTIN 4045197652003
Manufacturer number 260022 0810/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar HSS, right-hand, Shank ⌀ / insert size: 0810/06mm

Boring bar HSS, right-hand, Shank ⌀ / insert size: 0810/06mm

on request
In stock
23 pieces in stock
€132.00
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€244.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
€260.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
€193.00
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€202.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
€149.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock
€222.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
€106.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
€147.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
€108.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
€151.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
€151.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
€188.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
€182.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
€148.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
€101.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€218.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
€188.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
€108.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
€108.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
€108.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
€148.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
€108.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
€106.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
€101.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
€117.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
€254.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
€253.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
€253.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
€253.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
€253.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€108.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€130.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€130.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
€127.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
€126.00
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€148.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
€255.00
plus VAT at the current rate Prices plus delivery costs
Overall length L 110 mm 90 mm 110 mm 100 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 125 mm 100 mm 100 mm 110 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 4 mm 6 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 6 mm 2.5 mm 3.5 mm 2.5 mm 2.5 mm 6 mm 6 mm 7 mm 7 mm 7 mm 9 mm 8 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 7 mm 1.5 mm 8 mm 6.5 mm 6 mm 7 mm 1.5 mm 7 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart