CNGA 120404, KBN35M, Type: MET

Article no.: 255610 MET
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNGA 120404
Corner radius 0.4 mm
Grade KBN35M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.1 mm - 0.3 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255610 MET
EAN / GTIN 4960664544035
Manufacturer number TBA01460

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 or 3 cutting edges per insert, with special honing for optimisation in interrupted cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


CNGA 120404, KBN35M, Type: MET

CNGA 120404, KBN35M, Type: MET

on request
In stock
44 pieces in stock
€75.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
€24.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
224 pieces in stock
€60.00
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert CNGA 120404 CNMA 120404 CNGA 120404
Finishing/roughing assignment Finishing Finishing Finishing
Cutting conditions slightly interrupted continuous continuous; heavily interrupted; slightly interrupted
Grade KBN35M BUX220 BU7220
Feed f 0.1 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min 80 m/min - 200 m/min 90 m/min - 140 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart