{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS (brass) | |
Tolerance | M | |
Cutting depth ap | 0.8 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 252114 CA6525 | |
EAN / GTIN | 4960664472338 | |
Manufacturer number | TJV08632 |
This article |
Recommendations |
||
---|---|---|---|
WN.G 080408, Grade: CA6525
on request
In stock
159 pieces in stock
€12.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,053 pieces in stock
€7.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,040 pieces in stock
from
1
Pieces
€12.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.55
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WNMG 080408 | WNMG 080408 | WNMG 080408 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | CA6525 | HBT130 | HB7130-2 |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. |
Main application | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |