WNMG 080408, Grade: HB7415-1

Article no.: 252070 HB7415-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €12.66 / Piece
  • from 10 Piece
    €10.55 / Piece
on request
In stock
612 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB7415-1
Tool material Carbide
Main application S
Secondary application M
Cutting conditions continuous
Chip breaker TIM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 40 m/min - 90 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252070 HB7415-1
EAN / GTIN 4062406749507
Manufacturer number 252070 HB7415-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart