Clamping toolholder, left-hand, Shank / insert size: 32/08mm

Article no.: 251913 32/08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 8 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MWLNR/L 3232P08
suitable indexable insert WN.. 0804..
Functional width L4 40 mm
Head length L1 32 mm
Overall length L 170 mm
Set of screws 10 pieces 259023 2
Shim 259031 41
Clamp 259038 12
Stick 259049 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251913 32/08
EAN / GTIN 4045197656964
Manufacturer number 251913 32/08
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart