Master Eco clamping toolholder short PWLNL 95°, for indexable inserts WN.., left-hand, Shank / insert size: 20/08mm

Article no.: 251911 20/08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 8 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder PWLNR/L 2020X08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 90 mm
Shim 259031 48
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251911 20/08
EAN / GTIN 4062406734152
Manufacturer number 251911 20/08
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart