{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | VNMG 160404-M3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 251850 IC6025 | |
EAN / GTIN | 7291075307122 | |
Manufacturer number | 5560581 |
This article |
Recommendations |
||
---|---|---|---|
VNMG 160404, Grade: IC6025
on request
In stock
30 pieces in stock
24,95 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
864 pieces in stock
8,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
328 pieces in stock
from
1
Pieces
14,46 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,05 €
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | VNMG 160404 | VNMG 160404 | VNMG 160404 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | IC6025 | HBT130 | HB7130-2 |
Cutting speed vc main application | 120 m/min - 230 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |