SNMG 120408 CA025P

Article no.: 251356 CA025P
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade CA025P
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PH
Cutting depth ap 1 mm - 10 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 70 m/min - 420 m/min
Coating CVD
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251356 CA025P
EAN / GTIN 4960664864782
Manufacturer number TMH00238

Application Table

continuous
 
irregular
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart