DNMG 150608, Grade: HU7305-1

Article no.: 250762 HU7305-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €18.54 / Piece
  • from 10 Piece
    €15.45 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade HU7305-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions slightly interrupted
Chip breaker AM1
Tolerance M
Cutting depth ap 0.2 mm - 5 mm
Feed f 0.05 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 400 m/min - 700 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250762 HU7305-1
EAN / GTIN 4062406749828
Manufacturer number 250762 HU7305-1

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart