{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DNMG 150604 | |
Eckenradius | 0.4 mm | |
Sorte | HB7415 | |
Schneidstoff | Carbide | |
Hauptanwendung | S | |
Schnittbedingung | continuous | |
Spanbrecher | TIM | |
Toleranz | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Vorschub f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 70 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250760 HB7415 | |
EAN / GTIN | 4045197667113 | |
Manufacturer number | 250760 HB7415 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |