DNMG 110408 HB7415-1

Article no.: 250754 HB7415-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    14,28 € / Piece
  • from 10 Piece
    11,90 € / Piece
on request
In stock
319 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 110408
    Corner radius 0.8 mm
    Grade HB7415-1
    Tool material Carbide
    Main application S
    Cutting conditions continuous
    Chip breaker TIM
    Tolerance M
    Cutting depth ap 0.5 mm - 4 mm
    Feed f 0.1 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 40 m/min - 90 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250754 HB7415-1
    EAN / GTIN 4062406749347
    Manufacturer number 250754 HB7415-1

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart