{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PG | |
Cutting depth ap | 1 mm - 3.5 mm | |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 110 m/min - 490 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250214 PV720 | |
EAN / GTIN | 4960664723614 | |
Manufacturer number | TLD01803 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CNMG 120412, Grade: PV720
on request
In stock
51 pieces in stock
€11.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,258 pieces in stock
from
1
Pieces
€10.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
767 pieces in stock
from
1
Pieces
€10.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
726 pieces in stock
from
1
Pieces
€10.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
from
1
Pieces
€11.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€9.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,154 pieces in stock
€6.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Cermet | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 1 mm - 3.5 mm | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm |
Grade | PV720 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Main application | P | P | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |