{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250050 HB7130-2 | |
EAN / GTIN | 4062406749248 | |
Manufacturer number | 250050 HB7130-2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
CNMG 09T304, Grade: HB7130-2
on request
In stock
744 pieces in stock
from
1
Pieces
€9.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
235 pieces in stock
from
1
Pieces
€9.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
from
1
Pieces
€9.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
359 pieces in stock
from
1
Pieces
€9.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
588 pieces in stock
from
1
Pieces
€9.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€7.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
345 pieces in stock
€5.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
875 pieces in stock
€5.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Chip breaker | VS | SS | SS | VS | SS | MF | PF |
Main application | M | P | P | M | P | M | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |