GARANT Master Eco screw-on toolholder, right-hand, Shank / insert size: 25/12mm

Article no.: 250038 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 12 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DCLNR/L 2525M12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 150 mm
Shim 259031 49
Shim screw 259027 8
Clamp, screw, O-ring 259036 22
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 250038 25/12
EAN / GTIN 4067263121183
Manufacturer number 250038 25/12

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart