{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 32 mm | |
Insert size | 19 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | PCLNR/L 3232P19 | |
suitable indexable insert | CN.. 1906.. | |
Functional width L4 | 40 mm | |
Head length L1 | 40 mm | |
Overall length L | 170 mm | |
Shim | 259031 36 | |
Lever | 259015 13 | |
Lever screw | 259018 13 | |
Set of shim pins | 259044 7 | |
Shim punches pack | 259047 5 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number |
250018 32/19
Copy |
|
EAN / GTIN |
4045197649980
Copy |
|
Manufacturer number |
250018 32/19
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |