{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | B01 | |
Tool material | HSS Co 10 | |
Boring depth | 20 mm | |
for bores from ⌀ | 3 mm | |
Overall length | 60 mm | |
Shank ⌀ | 8 mm | |
Type of product | Cutter insert for turning |
Article number | 240078 B01 | |
EAN / GTIN | 4047109004016 | |
Manufacturer number | H15 21110.93 |