{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 18 mm | |
Coating | DST | |
Hole tolerance | H7 | |
Application for type of drilling | for through holes | |
Through-coolant | yes | |
for holders No. 239880 − 239940 | 18 − 19,99 | |
Cutter length l1 | 6 mm | |
Head length l | 20 mm | |
Number of cutting edges Z | 6 | |
Feed f in steel < 750 N/mm2 | 0.8 mm/rev. | |
Type of product | Cutter insert for reaming |
Article number | 239816 18 | |
EAN / GTIN | 4047109236547 | |
Manufacturer number | 75J.93.18H7D | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |