{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW32 | |
Through-coolant | yes | |
Length L | 32 mm | |
Overhang dimension A | 50 mm | |
Type of product | Reducer |
Article number | 237672 HW32 | |
EAN / GTIN | 4045197779205 | |
Manufacturer number | 237672 HW32 |