{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® N ⌀ d | 80 mm | |
Adapter | HSK-A 63 | |
Shank | ABS | |
Arbor standard | DIN 69893 | |
Through-coolant | yes | |
Overhang A | 70 mm | |
Projection length L1 | 44 mm | |
Type of product | ABS mounting |
Article number | 236666 80 |