KOMET® indexable insert 24-010

Article no.: 236608 24-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €20.10 / Piece
  • from 10 Piece
    €16.75 / Piece
on request
In stock
19 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 080308-01
Series KUB Pentron®
Designation 24-010
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236608 24-010
EAN / GTIN 4047109181069
Manufacturer number W80 24010.087710

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
280
Alu > 10% Si
N
220
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart