KOMET® indexable insert 32-010

Article no.: 236605 32-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    21,48 € / Piece
  • from 10 Piece
    17,90 € / Piece
on request
In stock
101 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 100408-01
Series KUB Pentron®
Designation 32-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236605 32-010
EAN / GTIN 4047109194205
Manufacturer number W80 32010.088425

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart